Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body 300Vac 10Ampxck +Optio
Mfr # ZCKL5H7
Zoro # G0560896
original price:
$131.26
9% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 72-72 mm
- Width 52 mm
- Amps 10
- Electrical Connection Screw Clamp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKL5H7
- Zoro # G0560896
- UPC # 785901466895
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 72-72 mm |
Width | 52 mm |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- Telemecanique Sensors Limit Switch Accessories