Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body 300Vac 10A Xc2J
Mfr # ZC2JD1H2
Zoro # G0853189
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 41 mm
- Height 81-81 mm
- Width 42 mm
- Body Material metal
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JD1H2
- Zoro # G0853189
- UPC # 785901467342
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 41 mm |
Height | 81-81 mm |
Width | 42 mm |
Description
Limit Switch Body 300Vac 10A Xc2J
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- Telemecanique Sensors Limit Switches & Accessories