Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body, 1NO/1NC, 3A @ 240V
Mfr # ZCKM1
Zoro # G3009483
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKM Series Limit Switches
- Contact Form 1NO/1NC
- Depth 30 mm
- Height 64-64 mm
- AC Contact Rating 3 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKM1
- Zoro # G3009483
- UPC # 785901190561
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 64-64 mm |
Width | 64 mm |
Overall Height | 2.52 in |
Overall Width | 2.52 in |
Overall Depth | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKM Series Limit Switches, AC Contact Rating 3 A @ 240 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP66, Operating Temp. -13 Degrees to 158 Degrees F, Standards CE, CSA, EN/IEC 60947-5-1, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- Telemecanique Sensors Limit Switches & Accessories