Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Base W/Cord Metal Zcmc
Mfr # ZCMC25L1
Zoro # G3153136
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EU RoHS, Pro-Active Compliance
- Electrical Connection Snap-In Base with 1m PVR Cable
- Cable Length 1 m
- Contact Form 1NO/1NC
- Product Type Limit Switch Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMC25L1
- Zoro # G3153136
- UPC # 785901298366
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Cable Length | 1 m |
Details
Item | Limit Switch Base |
Standards | EU RoHS, Pro-Active Compliance |
Electrical Connection | Snap-In Base with 1m PVR Cable |
Contact Form | 1NO/1NC |
Product Type | Limit Switch Base |
Mounting Style | Diagonal Side |
Compatible with Series | XCMD25 |
Conduit Connection Type | Pre-Wired |
Number Of Poles | 2 |
Product Compatibility | XCMD25 |
Contact Operation | slow-break, break before make |
Wire Insulation Material | PvR |
Associated Body | ZCMD25 |
Product Or Component Type | pre-cabled connection |
Component Name | ZCMC |
Contacts Type And Composition | 1 NC + 1 NO |
Description
Limit Switch Base, Contact Form 1NO/1NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- OMRON SPDT Limit Switch Wobble Stick, Nema Rating: 1, 2, 3, 4, 5 (ZE-NJ-2S)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SC-15)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- Telemecanique Sensors Switches