Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Base, 1NO/1NC, 3m Cable
Mfr # ZCMC21L3
Zoro # G6810623
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCMD Series Limit Switches
- Contact Form 1NO/1NC
- Standards EU RoHS, Pro-Active Compliance
- Cable Length 3 m
- Electrical Connection Snap-In Base with 3m PVR Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMC21L3
- Zoro # G6810623
- UPC # 785901298328
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Cable Length | 3 m |
Details
Item | Pre-Cabled Connection |
For Use With | XCMD Series Limit Switches |
Contact Form | 1NO/1NC |
Standards | EU RoHS, Pro-Active Compliance |
Electrical Connection | Snap-In Base with 3m PVR Cable |
IP Rating | 66, 67 |
Contact Operation | snap action |
Associated Body | ZCMD21 |
Product Compatibility | XCMD21 |
Product Or Component Type | pre-cabled connection |
Component Name | ZCMC |
Number Of Poles | 2 |
Contacts Type And Composition | 1 NC + 1 NO |
Wire Insulation Material | PvR |
Product Type | Limit Switch Base |
Compatible with Manufacturer Model Number | ZCMD21 |
Compatible with Series | XCMD21 |
Conduit Connection Type | Pre-Wired |
Mounting Style | Diagonal Side |
Description
Pre-Cabled Connection, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- Telemecanique Sensors Limit Switch Accessories