Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKD2145N12
Zoro # G3222667
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Adjustable Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCKD2145N12
- Zoro # G3222667
- UPC # 785901300489
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 1.22" |
Actuator Length - Limit Switch | 1.30 in to 3.29 in |
Actuator Length | 1.30" to 3.29" |
Roller Dia. | 0.63 in |
Height | 2.56" |
Body Depth - Limit Switch | 1.18 in |
Body Height - Limit Switch | 2.56 in |
Roller Width | 0.22 in |
Body Width - Limit Switch | 1.22 in |
Depth | 1.18" |
Body Width | 1.21 in |
Mounting Hole Diameter | 0.17 in |
Body Depth | 1.2 in |
Overall Height | 3.12 in |
Overall Width | 1.21 in |
Body Height | 2.56 in |
Roller Diameter | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.26 in |
Description
Limit Switch, Actuator Style - Limit Switch Adjustable Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.30 in to 3.29 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52J)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- Telemecanique Sensors Limit Switches