Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, Actuator Location: Side
Mfr # XCKJ10559
Zoro # G3575281
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Adjustable Rod, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- Head Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ10559
- Zoro # G3575281
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Width | 40 mm |
Body Height - Limit Switch | 77 mm |
Body Depth - Limit Switch | 44 mm |
Description
Limit switch XCKJ - thermoplastic round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62KC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54ED)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- Telemecanique Sensors Limit Switches & Accessories