Shop All Limit Switches
Telemecanique Sensors
Limit Switch, 2(NC-NO); Form Z, 10A @ 600V AC
Mfr # 9007C68T10Y247
Zoro # G0836151
original price:
$193.90
17% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches 2(NC-NO); Form Z
- AC Contact Rating - Limit Switch 10A @ 600V
- DC Contact Rating - Limit Switch 10A @ 600V
- Amps 10
- Electrical Connection screw-clamp terminals AWG 22...AWG 12), 1-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007C68T10Y247
- Zoro # G0836151
- UPC # 785901152729
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Width | 1.55 in |
Body Height - Limit Switch | 4.02in |
Body Depth - Limit Switch | 2.5 in |
Description
Plug-In Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98G5FN-CAR)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52D)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1C/O, 10A @ 240V AC, Actuator Location: Side (XCKJ20541)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS141)
- Telemecanique Sensors Limit Switches