Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch 24Vac 4A Metal Zcmd
Mfr # ZCMD21C12
Zoro # G0561106
original price:
$78.63
8% off
new price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 16 mm
- Height 50-50 mm
- AC Contact Rating 3 A @ 50 V
- Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD21C12
- Zoro # G0561106
- UPC # 785901630388
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 16 mm |
Height | 50-50 mm |
Width | 30 mm |
Mounting Hole Diameter | 0.17 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 50 V, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP66, IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84GV)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- SQUARE D 20 Amp Switch Body (V0)
- Telemecanique Sensors Limit Switches & Accessories