Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch 240Vac 5A Metal Zcmd
Mfr # ZCMD41L1
Zoro # G0837448
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Depth 16 mm
- Height 50-50 mm
- Width 30 mm
- AC Contact Rating 5 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD41L1
- Zoro # G0837448
- UPC # 785901531753
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 16 mm |
Height | 50-50 mm |
Width | 30 mm |
Cable Length | 1 m |
Mounting Hole Diameter | 0.17 in |
Description
Limit Switch Body, Contact Form 2NO/2NC, AC Contact Rating 5 A @ 240 V, Electrical Connection Fixed Cable, IP Rating IP66, IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ2)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- Telemecanique Sensors Limit Switches & Accessories