Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch 240Vac 10Amp Plastic
Mfr # ZCP29
Zoro # G0561097
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 65-65 mm
- Width 31 mm
- Amps 10
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCP29
- Zoro # G0561097
- UPC # 785901662495
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 65-65 mm |
Width | 31 mm |
Mounting Hole Diameter | 0.17 in |
Description
Limit Switch Body, Contact Form 2NC, AC Contact Rating 1.5 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- Telemecanique Sensors Limit Switches & Accessories