Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch 240Vac 10A Plast Zct
Mfr # ZCT27G11
Zoro # G0837475
original price:
$54.69
5% off
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 51-51 mm
- Width 58 mm
- IP Rating IP66, IP67
- DC Contact Rating 0.1 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCT27G11
- Zoro # G0837475
- UPC # 785901443391
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 51-51 mm |
Width | 58 mm |
Mounting Hole Diameter | 0.17 in |
Description
Limit Switch Body, Contact Form 2NC, AC Contact Rating 1.5 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24)
- RACO Electrical Box, 15.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (688)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- Telemecanique Sensors Limit Switch Accessories