Shop All Limit Switches
Telemecanique Sensors
Limit Switch, 2 NO/2 NC; Form ZZ, 10A @ 600V AC
Mfr # 9007C66B1S22
Zoro # G0560738
original price:
$274.50
11% off
new price: $242.27
/ea
Free Shipping & Returns
$242.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form- Switches 2 NO/2 NC; Form ZZ
- AC Contact Rating - Limit Switch 10A @ 600V
- DC Contact Rating - Limit Switch 10A @ 600V
- Amps 10
- Certification CSA || CE || UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007C66B1S22
- Zoro # G0560738
- UPC # 785901046165
- Country of Origin Mexico
- Category Limit Switches
Details
Item | Limit Switch |
Contact Form- Switches | 2 NO/2 NC; Form ZZ |
AC Contact Rating - Limit Switch | 10A @ 600V |
DC Contact Rating - Limit Switch | 10A @ 600V |
Amps | 10 |
Certification | CSA || CE || UL Listed |
Operating Temp. Range | -20-185 °F |
Actuator Style | Rotary Lever |
Body Material | zinc alloy |
Series | 9007C |
Contact Form | Form ZZ |
Contact Material | silver alloy (Ag/Ni) |
Contact Action | snap action || two stage |
Actuation Type | CCW |
Head Type | turret head rotary lever |
Operating Force - Maximum | 4 lbf |
Body Configuration | Plug-In |
Total Travel | 90 Degrees |
Type Of Operator | spring return lever arm first stage : 10° second stage : 2.5°) to be ordered separately || spring return lever arm standard pre-travel) |
Description
Plug-In Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR4RH13)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- Telemecanique Sensors Limit Switches