Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Sw Body Snap Double Brk 1No/Nc 1P
Mfr # ZCKL1
Zoro # G0654249
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 30 mm
- Height 72-72 mm
- AC Contact Rating 3 A @ 240 V
- Width 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKL1
- Zoro # G0654249
- UPC # 785901646662
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 72-72 mm |
Width | 52 mm |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- Telemecanique Sensors Limit Switches & Accessories