Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Lever
Mfr # ZCKY31
Zoro # G3610111
original price:
$11.37
21% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Ambient Air Temperature For Storage -40-70°C standard environment
- Type Of Operator roller lever spring return thermoplastic -)
- Movement Of Operating Head rotary
- Switch Actuation by 30° cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY31
- Zoro # G3610111
- UPC # 785901276852
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Ambient Air Temperature For Storage | -40-70°C standard environment |
Type Of Operator | roller lever spring return thermoplastic -) |
Movement Of Operating Head | rotary |
Switch Actuation | by 30° cam |
Type Of Approach | lateral approach |
Positive Opening | with |
Ambient Air Temperature For Operation | -25-70°C standard environment |
Product Or Component Type | limit switch lever |
Product Compatibility | XCKS || XCKL || XCKM |
Series Name | standard format |
Associated Head | ZCKD05 |
Environmental Characteristic | standard environment |
Device Short Name | ZCKY |
Description
Limit Switch Lever Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7 (Q-35-007-BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- Telemecanique Sensors Limit Switches & Accessories