Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Lever Operating
Mfr # AP1
Zoro # G0836790
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Name severe duty
- Positive Opening without
- Device Short Name L100/300
- Associated Complete Product ML300 || L100 || L300 || HML300 || HL100 || ML100 || HL300 || HML100
- Type Of Operator aluminium spring return roller lever 5-5 in - -
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # AP1
- Zoro # G0836790
- UPC # 785901341963
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Details
Item | Lever Operating |
Series Name | severe duty |
Positive Opening | without |
Device Short Name | L100/300 |
Associated Complete Product | ML300 || L100 || L300 || HML300 || HL100 || ML100 || HL300 || HML100 |
Type Of Operator | aluminium spring return roller lever 5-5 in - - |
Ambient Air Temperature For Storage | -10-185°F |
Movement Of Operating Head | rotary |
Switch Actuation | by 30° cam |
Environmental Characteristic | standard environment |
Ambient Air Temperature For Operation | -10-185°F |
Product Or Component Type | limit switch lever |
Type Of Approach | lateral approach |
Type Of Roller | 1 steel center roller 1 in 0.25 in |
Description
Lever Operating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- TELEMECANIQUE SENSORS Lever Zc2Jy51 (ZC2JY51)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- Telemecanique Sensors Limit Switch Arms & Actuators