Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Lever Operating
Mfr # AL2820
Zoro # G0637421
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Device Short Name L100/300
- Switch Actuation by 30° cam
- Type Of Approach lateral approach
- Associated Complete Product HML300 || L100 || HML100 || L300 || ML100 || HL300 || HL100 || ML300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # AL2820
- Zoro # G0637421
- UPC # 785901096702
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Device Short Name | L100/300 |
Switch Actuation | by 30° cam |
Type Of Approach | lateral approach |
Associated Complete Product | HML300 || L100 || HML100 || L300 || ML100 || HL300 || HL100 || ML300 |
Movement Of Operating Head | rotary |
Ambient Air Temperature For Storage | -10-185°F |
Positive Opening | without |
Environmental Characteristic | standard environment |
Series Name | severe duty |
Type Of Roller | 1 steel outside roller 0.75 in 0.25 in |
Product Or Component Type | limit switch lever |
Ambient Air Temperature For Operation | -10-185°F |
Type Of Operator | aluminium spring return adjustable roller lever 2-4 in - - |
Description
Limit Switch Lever Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- MELTRIC 63-98167 INLET (63-98167)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- Telemecanique Sensors Limit Switch Arms & Actuators