Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Lever Operating
Mfr # AL1650
Zoro # G0637415
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Type Of Roller 1 nylon lateral roller 1.25 in
- Associated Complete Product L525
- Type Of Operator aluminium spring return roller pin lever 5.73-5.73 in belt conveyor monitoring cylindrical roller pin
- Ambient Air Temperature For Storage -20-185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # AL1650
- Zoro # G0637415
- UPC # 785901096665
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Type Of Roller | 1 nylon lateral roller 1.25 in |
Associated Complete Product | L525 |
Type Of Operator | aluminium spring return roller pin lever 5.73-5.73 in belt conveyor monitoring cylindrical roller pin |
Ambient Air Temperature For Storage | -20-185°F |
Type Of Approach | lateral approach |
Device Short Name | L525 |
Series Name | severe duty |
Positive Opening | without |
Switch Actuation | by shifting conveyor belt |
Movement Of Operating Head | rotary |
Product Or Component Type | limit switch lever |
Ambient Air Temperature For Operation | -20-185°F |
Environmental Characteristic | standard environment |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 In. Arm L (9007AA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- Telemecanique Sensors Limit Switches & Accessories