Shop All Limit Switch Accessories
Mfr # ZCKY061
Zoro # G0835451
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Type Of Limit Switch fixed body
- Cable Entry 1 entry tapped for Pg 13.5 cable gland
- Device Short Name XCS-L
- Material metal
- Compatible Product Type Key-Actuated Safety-Interlock Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY061
- Zoro # G0835451
- UPC # 785901044345
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Adjustable Straight Actuating Key |
Body Type Of Limit Switch | fixed body |
Cable Entry | 1 entry tapped for Pg 13.5 cable gland |
Device Short Name | XCS-L |
Material | metal |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Compatible with Series | XCKL |
Product Type | Adjustable-Mounting Straight Actuating Key |
Description
Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- WHITE-RODGERS Contactor (124-911)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- Telemecanique Sensors Limit Switches & Accessories