Shop All Sensor Accessories
Telemecanique Sensors
Jumper Pvc 4P M12 Str M To M12 F Str 1M
Mfr # XZCRV1511041C1
Zoro # G0858658
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Rated Current 3A
- Collar Material metal
- Accessory / Separate Part Category cabling accessory
- Jumper Cable End 2 M12 female 4 pins straight screw-on
- Cable Composition 4 x 0.25 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCRV1511041C1
- Zoro # G0858658
- UPC # 785901712336
- Country of Origin Poland
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 4.6 mm |
Cable Length | 1 m |
Details
Item | Jumper Pvc 4P M12 Str M To M12 F Str 1M |
Line Rated Current | 3A |
Collar Material | metal |
Accessory / Separate Part Category | cabling accessory |
Jumper Cable End 2 | M12 female 4 pins straight screw-on |
Cable Composition | 4 x 0.25 mm² |
Maximum Resistance Across Terminals | 5000 mOhm |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Wire Insulation Material | PVC |
Insulation Resistance | >= 1000 MOhm |
Accessory / Separate Part Type | jumper cable |
Jumper Cable End 1 | M12 male 4 pins straight screw-on |
Ip Degree Of Protection | IP67 || IP65 |
Product Certifications | cULus |
Ambient Air Temperature For Storage | -25-80°C |
Ambient Air Temperature For Operation | -25-80°C static |
Description
Jumper Pvc 4P M12 Str M To M12 F Str 1M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- MARKEM ENCODER 58 ROLLING KIT SENSOR PARTS AND ACCESSORY (1PA41415)
- Telemecanique Sensors Sensors