Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Internal Thread Connector, 125VAC/150VDC
Mfr # XZCC12MCM50B
Zoro # G3026460
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 0.12" to 0.24"
- Jacket Color Black
- Plug or Connector Type Male
- Plug End 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCC12MCM50B
- Zoro # G3026460
- UPC # 785901634041
- Country of Origin Multiple
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.12" to 0.24" |
Wire Size | 18 AWG |
Thread Size | M12 |
Cable Outside Diameter | 20.1 mm |
Flange Size | 0.79 in |
Description
External Thread Connector, Mounting Style Male Thread, Number of Poles 5, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 30V AC, 36V DC, Nominal Voltage 30V AC, 36V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Pin, Cable Outside Diameter 20.1 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- TOPAZ ELBOW /ELE20090 2 IN EMT 90 (86)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- Telemecanique Sensors Sensors