Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Internal Thread Connector, 125VAC/150VDC
Mfr # XZCC12FDM40B
Zoro # G9726105
original price:
$16.76
6% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 4
- Plug or Connector Type Female
- Jacket Color Black
- Plug End Straight
- End 1 Number of Pins 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCC12FDM40B
- Zoro # G9726105
- UPC # 785901756408
- Country of Origin Multiple
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 18 AWG |
Flange Size | 0.79 in |
Thread Size | M12 |
Cable Outside Diameter | 20.1 mm |
Description
Internal Thread Connector, Mounting Style Female Thread, Number of Poles 4, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 125V AC, 150V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Socket, Cable Outside Diameter 20.1 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- Telemecanique Sensors Sensor Cordsets & Receptacles