Shop All Safety Interlock Switches
Telemecanique Sensors
Interlock Switch 300Vac 10As Xcsl
Mfr # XCSL766B3
Zoro # G0835506
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.64-7.64 in
- Depth 1.73 in
- Series XCSL
- Contacts Type And Composition 1 NO staggered || 2 NC
- Enclosure Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSL766B3
- Zoro # G0835506
- UPC # 785901390701
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 7.64-7.64 in |
Depth | 1.73 in |
Details
Item | Safety Interlock Switch |
Series | XCSL |
Contacts Type And Composition | 1 NO staggered || 2 NC |
Enclosure Material | metal |
Enclosure Type | water resistant enclosure indoor/outdoor || dustproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor |
[Us] Rated Supply Voltage | 24 V DC |
Line Rated Current | 10A |
Nema Degree Of Protection | NEMA 1/2/3/4/12 |
Number Of Poles | 3 |
Pilot Light | LED orange |
Key Locking Position | front |
Ambient Air Temperature For Operation | -13-158°F |
Actuator | key |
Ip Degree Of Protection | IP67 |
Device Short Name | XCSL |
Permissible Voltage | 300 V AC |
Installation Direction | electromagnet connection right || actuator supply left |
Contact Operation | slow-break, break before make |
Description
Safety Interlock Switch, Series XCSL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5902)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- Telemecanique Sensors Switches