Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XSD 80x80x40-plastic
Mfr # XSDJ607339H7
Zoro # G3974799
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4-Wire DC NPN
- Output Mode 1 NO + 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDJ607339H7
- Zoro # G3974799
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Proximity Sensor Style | Form 80 x 80 x 40 |
Item | Inductive sensor XSD 80x80x40 - plastic |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 48V DC |
Proximity Sensor Output Circuit Type | 4-Wire DC NPN |
Output Mode | 1 NO + 1 NC |
Max. Detecting Distance | 60 mm |
Proximity Sensor Electrical Connection | Screw-Clamp Terminal |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | Less than Or Equal to 50 Hz |
IP Rating | IP67 |
Standards | CSA; UL; CCC; CE Marked |
Operating Temp. Range | -25 to 70 Degrees C |
Description/Special Features | Frontal Detection Face |
Application | general purpose |
Switching Capacity | <= 200 mA |
Series | XSD |
Body Type | fixed |
Description
Inductive sensor XSD 80x80x40 - plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- Telemecanique Sensors Sensors