Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XSD 80x80x40-plastic
Mfr # XSDH603629
Zoro # G3981464
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 3 Wire AC/DC
- Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDH603629
- Zoro # G3981464
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Proximity Sensor Style | Form 80 x 80 x 40 |
Item | Inductive sensor XSD 80x80x40 - plastic |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24V DC |
Proximity Sensor Output Circuit Type | 4 to 20 mA; 3 Wire AC/DC |
Max. Detecting Distance | 60 mm |
Proximity Sensor Electrical Connection | Screw-Clamp Terminal |
Basic Proximity Sensor Case Material | Plastic |
IP Rating | IP67 |
Description/Special Features | Frontal Detection Face |
Operating Temp. Range | -25 to 70 Degrees C |
Standards | CE Marked |
Application | general purpose |
Series | XSD |
Switching Capacity | <= 20 mA |
Body Type | fixed |
Description
Inductive sensor XSD 80x80x40 - plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- Telemecanique Sensors Proximity Sensors