Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XSD 80x80x40-plastic
Mfr # XSDH407339
Zoro # G3971798
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
- Output Mode 1 NO + 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDH407339
- Zoro # G3971798
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Item | Inductive sensor XSD 80x80x40 - plastic |
Proximity Sensor Style | Form 80 x 80 x 40 |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 48V DC |
Proximity Sensor Output Circuit Type | 4-Wire DC PNP |
Output Mode | 1 NO + 1 NC |
Max. Detecting Distance | 40 mm |
Proximity Sensor Electrical Connection | Screw-Clamp Terminal |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | Less than Or Equal to 50 Hz |
Description/Special Features | Frontal Detection Face |
Operating Temp. Range | -25 to 70 Degrees C |
IP Rating | IP67 |
Standards | CCC; CE Marked |
Application | general purpose |
Switching Capacity | <= 200 mA |
Series | XSD |
Body Type | fixed |
Description
Inductive sensor XSD 80x80x40 - plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- Telemecanique Sensors Proximity Sensors