Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XSD 80x80x40-plastic
Mfr # XSDA600519
Zoro # G3972008
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NO or 1 NC programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDA600519
- Zoro # G3972008
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Item | Inductive sensor XSD 80x80x40 - plastic |
Proximity Sensor Style | Form 80 x 80 x 40 |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NO or 1 NC programmable |
Max. Detecting Distance | 60 mm |
Proximity Sensor Electrical Connection | Screw-Clamp Terminal |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | Less than Or Equal to 10 Hz |
Description/Special Features | 5 Positions Turret Head Detection Face |
Standards | CCC |
Operating Temp. Range | -25 to 70 Degrees C |
IP Rating | IP67 |
Application | general purpose |
Series | XSD |
Body Type | fixed |
Description
Inductive sensor XSD 80x80x40 - plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL5)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- Telemecanique Sensors Proximity Sensors