Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XSD 80x80x40-plastic
Mfr # XSDA400519
Zoro # G3982444
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 80 x 80 x 40
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NO or 1 NC programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSDA400519
- Zoro # G3982444
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 100 mm |
Width | 80 mm |
Depth | 40 mm |
Details
Proximity Sensor Style | Form 80 x 80 x 40 |
Item | Inductive sensor XSD 80x80x40 - plastic |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NO or 1 NC programmable |
Max. Detecting Distance | 40 mm |
Proximity Sensor Electrical Connection | Screw-Clamp Terminal |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | Less than Or Equal to 10 Hz |
IP Rating | IP67 |
Description/Special Features | 5 Positions Turret Head Detection Face |
Standards | CCC |
Operating Temp. Range | -25 to 70 Degrees C |
Application | general purpose |
Series | XSD |
Body Type | fixed |
Description
Inductive sensor XSD 80x80x40 - plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- Telemecanique Sensors Proximity Sensors