Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS9 80x80x26-PBT-Sn
Mfr # XS9D111A2L2
Zoro # G3981403
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Measurement Range 5 to 40 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 2 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS9D111A2L2
- Zoro # G3981403
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Inductive sensor XS9 80x80x26 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7653AR04F22RX)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 32-1/4 in L, 19-1/4 in W (PG1730Z80412)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JJS-90)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- Telemecanique Sensors Sensors