Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS9 40x40x15-PBT-Sn
Mfr # XS9C111A1L2
Zoro # G3981412
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 40 x 40 x 15
- Proximity Sensing Method Inductive
- Measurement Range 2 to 15 mm
- Proximity Sensor Power Requirement 24V DC
- Proximity Sensor Output Circuit Type 0 to 10 V; 3 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS9C111A1L2
- Zoro # G3981412
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 15 mm |
Description
Inductive sensor XS9 40x40x15 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Outer Filter (17218-ZS9-A00)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- Telemecanique Sensors Proximity Sensors