Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS8 40x40x117-PBT-S
Mfr # XS8C4A1MPP20
Zoro # G3971938
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Form 40 x 40 x 117
- Measurement Range 0 to 16 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C4A1MPP20
- Zoro # G3971938
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 117 mm |
Depth | 40 mm |
Description
Inductive sensor XS8 40x40x117 - PBT - S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- Telemecanique Sensors Sensors