Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS8 26x26x13-PBT-Sn
Mfr # XS8E1A1PBL2
Zoro # G200899241
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 26 x 26 x 13
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS8E1A1PBL2
- Zoro # G200899241
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 26 mm |
Width | 26 mm |
Depth | 13 mm |
Description
Inductive sensor XS8 26x26x13 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218SAMAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- Telemecanique Sensors Proximity Sensors