Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS8 26x26x13-PBT-Sn
Mfr # XS8E1A1MAL2
Zoro # G3981394
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 26 x 26 x 13
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8E1A1MAL2
- Zoro # G3981394
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 26 mm |
Width | 26 mm |
Depth | 13 mm |
Description
Inductive sensor XS8 26x26x13 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- WIEGMANN Fiberglass Enclosure, 6.90 in H, 6 in W, 2.88 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X763SCWW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- Telemecanique Sensors Proximity Sensors