Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 8x22x8-PBT-Sn2.
Mfr # XS7J1A1PAL2
Zoro # G500899316
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 8 x 22 x 8
- Measurement Range 0 to 2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7J1A1PAL2
- Zoro # G500899316
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 22 mm |
Width | 8 mm |
Depth | 8 mm |
Description
Inductive sensor XS7 8x22x8 - PBT - Sn2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEO1V02H30S)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-2001)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- Telemecanique Sensors Proximity Sensors