Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 80x80x26-PBT-Sn
Mfr # XS7D1A1PBM12
Zoro # G200899326
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Measurement Range 0 to 32 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7D1A1PBM12
- Zoro # G200899326
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Inductive sensor XS7 80x80x26 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- KANTECH Infrared Motion Sensor (TREX-XL)
- Telemecanique Sensors Sensors