Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 80x80x26-PBT-Sn
Mfr # XS7D1A1DBL2
Zoro # G500899347
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Proximity Sensing Method Inductive
- Measurement Range 0 to 32 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7D1A1DBL2
- Zoro # G500899347
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Inductive sensor XS7 80x80x26 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D (E36PBY25)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- Telemecanique Sensors Sensors