Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 40x40x15-PBT-Sn
Mfr # XS7C1A1PAL01M12
Zoro # G200899364
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 40 x 40 x 15
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7C1A1PAL01M12
- Zoro # G200899364
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 15 mm |
Description
Inductive sensor XS7 40x40x15 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XS7C4A1DPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- Telemecanique Sensors Sensors