Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 26x26x26-plastic
Mfr # XS7T2DA210
Zoro # G500899309
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cubic Form 26 x 26 x 26
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7T2DA210
- Zoro # G500899309
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 26 mm |
Width | 26 mm |
Depth | 26 mm |
Details
Item | Inductive sensor XS7 26x26x26 - plastic |
Proximity Sensor Style | Cubic Form 26 x 26 x 26 |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 48V DC |
Proximity Sensor Output Circuit Type | 2-Wire DC |
Output Mode | 1 NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | Less than Or Equal to 100 Hz |
Description/Special Features | 5 Positions Turret Head Detection Face |
Standards | CCC; CSA; UL; CE Marked |
Operating Temp. Range | -25 to 70 Degrees C |
IP Rating | IP67 |
Application | general purpose |
Body Type | fixed |
Series | XS7 |
Switching Capacity | 1.5...100 mA |
Description
Inductive sensor XS7 26x26x26 - plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- Telemecanique Sensors Sensors