Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 26x26x13-PBT-Sn
Mfr # XS7E1A1NAL2
Zoro # G500899262
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 26 x 26 x 13
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7E1A1NAL2
- Zoro # G500899262
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 26 mm |
Width | 26 mm |
Depth | 13 mm |
Description
Inductive sensor XS7 26x26x13 - PBT - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- Telemecanique Sensors Proximity Sensors