Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor
Mfr # XS612B4PAM12
Zoro # G0860216
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B4PAM12
- Zoro # G0860216
- UPC # 785901624813
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Description
Inductive Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- RACO Locknut, 6 ", Steel (1024)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- Telemecanique Sensors Sensors