Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M30-L64mm-brass
Mfr # XS630B5PAL2
Zoro # G3970888
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 15 to 40 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS630B5PAL2
- Zoro # G3970888
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Description
Inductive sensor XS6 M30 - L64mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- Telemecanique Sensors Proximity Sensors