Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M30-L63mm-brass
Mfr # XS630B4PAL10
Zoro # G300899264
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 15 to 40 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS630B4PAL10
- Zoro # G300899264
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Description
Inductive sensor XS6 M30 - L63mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC220/240(S))
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- Telemecanique Sensors Sensors