Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M30-L62mm-brass
Mfr # XS630B1NAL10
Zoro # G200899395
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS630B1NAL10
- Zoro # G200899395
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Inductive sensor XS6 M30 - L62mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2145M12)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- Telemecanique Sensors Sensors