Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M18-L62mm-Brss
Mfr # XS618B1DBL2
Zoro # G200899432
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 4 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1DBL2
- Zoro # G200899432
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Inductive sensor XS6 M18 - L62mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles (8911DPSG43V09)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS1N12NA349)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- Telemecanique Sensors Proximity Sensors