Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M18-L62mm-brass
Mfr # XS618B1PAP2
Zoro # G200899371
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 4 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1PAP2
- Zoro # G200899371
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Inductive sensor XS6 M18 - L62mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121206SSC)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- Telemecanique Sensors Sensors