Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M18-L62mm-brass
Mfr # XS618B1PAL10
Zoro # G200899425
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1PAL10
- Zoro # G200899425
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Inductive sensor XS6 M18 - L62mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 80A, 250V AC, Non-Indicating (FLNR080)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs +Options (XSAV12373)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179L05)
- TELEMECANIQUE SENSORS Inductive sensor hazardous area-M12- (XS612B1PAL10EX)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- Telemecanique Sensors Sensors