Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M18-L62mm-brass
Mfr # XS618B1MAL2TF
Zoro # G3971463
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 4 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1MAL2TF
- Zoro # G3971463
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Description
Inductive sensor XS6 M18 - L62mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- TELEMECANIQUE SENSORS Capacitive sensor-XT1-cylindrical M3 (XT230A1PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS4P12PA370D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- Telemecanique Sensors Proximity Sensors