Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M12-L55mm-Brss
Mfr # XS612B4PAL5
Zoro # G500899330
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B4PAL5
- Zoro # G500899330
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Description
Inductive sensor XS6 M12 - L55mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XS7C4A1DPG13)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- SERCO Proximity Switches, Proximity Switch, Dc (625-036)
- Telemecanique Sensors Sensors