Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS6 M12-L53mm-brass
Mfr # XS612B1MBL5
Zoro # G500899408
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 2.5 to 4 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B1MBL5
- Zoro # G500899408
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Description
Inductive sensor XS6 M12 - L53mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 25' Length - Black (BSSCE1.00-25)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA400519)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- Telemecanique Sensors Sensors