Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M30-L70mm-PPS -
Mfr # XS4P30MA230K
Zoro # G3974080
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P30MA230K
- Zoro # G3974080
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Depth | 30 mm |
Description
Inductive sensor XS4 M30 - L70mm - PPS -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- TR INDUSTRIAL 13.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88504)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62KC)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 2m (E57G-30UNC15-C2)
- Telemecanique Sensors Proximity Sensors